Add More Items
View All Quick Selects
Below you can add an image for 'steel conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Stainless Steel 316 LR Conduit Body 1/2"
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$162.48
Per Foot
Stainless Steel 316 C Conduit Body 1"
$191.06
2-1/2 Conduit
$3,837.82
Per 100
2IN Emt Elb
$2,039.53
1 1/4IN X 3 1/2IN - Rigid 316 Stainless Steel Conduit Nipple
$30.33
Each
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1 Inch, Length 1.888 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$564.89
1/2 Conduit
$841.28
Per 100 Feet
Wall Conduit, 1-1/2 In Trade Size, 1.98 In Conduit Outer Diameter, 1.624 In Conduit Inner Diameter, 10 FT Length, Steel, Black, 0.138 In Wall Thickness, Threaded End Style, 268 LB/100 FT
$1,942.77
Galvanized Steel Rigid Conduit, Steel Material; 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) Finish; 10 Foot; 0.632 Inch Inner Diameter; 0.92 Inch Outer Diameter; Ul (Canada and Us), Ul 6, Csa C22.2, Etl Approval
Hanger, Conduit and Pipe, Emt Size 1/2 Inch, Rigid Conduit or Pipe 3/8 - 1/2 Inch, Steel, With Bolt
$104.26
4IN X12IN Conduit Nipple
$7,189.34
4IN X6IN Conduit Nipple
$3,936.59
1/2IN X1-1/2IN Conduit Nipple
$166.14
1/2IN X2IN Conduit Nipple
$188.80
1/2IN X3IN Conduit Nipple
$218.36
1/2IN X4IN Conduit Nipple
$265.12
1/2IN X6IN Conduit Nipple
$352.21
3/4IN X4IN Conduit Nipple
$311.45
3/4IN X5IN Conduit Nipple
$350.80
3/4IN X8IN Conduit Nipple
$713.79
20
Popularity
Default